Shop ALLPOINTS
See all product information
Create Account
8013363 Ignition Module, Mwg/Xg/9501 For Garland Range
Mfr # 8013363
Zoro # G004888731
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Garland
Length
7 in
Height
2 in
Weight
1.2 lbs
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8013363
- Zoro #
- G004888731
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Height
- 2 in
- Width
- 7 in
Details
- Fits Brand
- Garland
- Weight
- 1.2 lbs
- Item
- Ignition Module
- For Use With
- Range
Description
Allpoints 8013363
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.