Shop ALLPOINTS

8013369 Indicator Light, Amber, 250V, 0.5W For Giles

  • Mfr # 8013369

  • Zoro # G404889314


product price: 
$
17.35
/ea
Sold in multiples of 2 for $34.70

Key Features

Fits Brand
Giles
Width
2 in
Length
2 in
Height
0.01 in
Weight
0.1 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8013369
Zoro #
G404889314
UPC #
-
Country of Origin
United States
Fits Brand
Giles
Item
Amber Indicator Light
Weight
0.1 lb

Description

Allpoints 8013369

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.