Shop ALLPOINTS
See all product information
Create Account
8013606 Probe, Air, Cook Hold For Winston Products
Mfr # 8013606
Zoro # G304889483
product price:Â
$
942.99
/ea
Free Shipping & Returns
Key Features
Weight
0.4 lb
Length
11 in
Fits Brand
Winston Products
Height
1 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013606
- Zoro #
- G304889483
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.4 lb
- Fits Brand
- Winston Products
- Item
- Air Probe
Description
Allpoints 8013606