Shop ALLPOINTS
See all product information
Create Account
8013993 Motor, Fan, 115V 60Hz For Beverage Air
Mfr # 8013993
Zoro # G804885084
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fits Brand
Beverage Air
Weight
1.5 lbs
Length
3 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8013993
- Zoro #
- G804885084
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 3 in
- Length
- 3 in
- Width
- 3 in
Details
- Item
- Fan Motor
- Fits Brand
- Beverage Air
- Weight
- 1.5 lbs
Description
Allpoints 8013993
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov