Shop ALLPOINTS
See all product information
Create Account
8014434 Twin Basket 13-1/4L 5-5/8W 5-3/4D For General Electric
Mfr # 8014434
Zoro # G804896943
product price:Â
$
71.89
/ea
Key Features
Fits Brand
General Electric
Width
1 in
Weight
0.01 lb
Height
1 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8014434
- Zoro #
- G804896943
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- General Electric
- Item
- Basket
- Weight
- 0.01 lb
Description
Allpoints 8014434