Shop ALLPOINTS
See all product information
Create Account
8015339 Fan Assembly, 115V 60Hz 1550RPM For Star Manufacturing
Mfr # 8015339
Zoro # G704879688
product price:Â
$
1,098.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Fits Brand
Star
Length
10 in
Weight
5.7 lbs
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8015339
- Zoro #
- G704879688
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 10 in
- Length
- 10 in
- Height
- 10 in
Details
- Fits Brand
- Star
- Item
- Fan
- Weight
- 5.7 lbs
Description
Allpoints 8015339
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.