Shop ALLPOINTS
See all product information
Create Account
8015421 Heating Element, 208V 750/1625W For Hatco Corp
Mfr # 8015421
Zoro # G504889108
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Weight
1.6 lbs
Fits Brand
Hatco
Length
10 in
Width
10 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8015421
- Zoro #
- G504889108
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.6 lbs
- Fits Brand
- Hatco
- Item
- Heating Element
Description
Allpoints 8015421
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.