Shop ALLPOINTS
See all product information
Create Account
8015529 Defrost Heater, 115V 500W For True Manufacturing
Mfr # 8015529
Zoro # G604888728
product price:Â
$
1,043.99
/ea
Free Shipping & Returns
Key Features
Weight
1 lb
Fits Brand
True
Length
1 in
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8015529
- Zoro #
- G604888728
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Details
- Weight
- 1 lb
- Fits Brand
- True
- Item
- Defrost Heater
Description
Allpoints 8015529
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.