Shop ALLPOINTS
See all product information
Create Account
8015556 Element, 208V1 7000W For Frymaster
Mfr # 8015556
Zoro # G404889628
product price:Â
$
1,770.99
/ea
Free Shipping & Returns
Key Features
Weight
12.9 lbs
Length
22 in
Fits Brand
Frymaster
Width
22 in
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8015556
- Zoro #
- G404889628
- UPC #
- -
- Country of Origin
- United States
- Weight
- 12.9 lbs
- Item
- Element
- Fits Brand
- Frymaster
Description
Allpoints 8015556
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.