Shop ALLPOINTS
See all product information
Create Account
8016234 Solenoid Water Inlet For Scotsman
Mfr # 8016234
Zoro # G804895847
product price:Â $235.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Height
2 in
For Use With
Ice Machine
Fits Brand
Scotsman
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8016234
- Zoro #
- G804895847
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Height
- 2 in
- Length
- 3 in
- Width
- 3 in
Details
- Weight
- 0.6 lb
- For Use With
- Ice Machine
- Fits Brand
- Scotsman
- Item
- Solenoid Water Inlet
Description
Allpoints 8016234
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.