Shop ALLPOINTS
See all product information
Create Account
8402303 Lower Hinge For Hoshizaki Of America
Mfr # 8402303
Zoro # G704885795
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hoshizaki
Weight
0.4 lb
For Use With
Ice Machine
Height
3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8402303
- Zoro #
- G704885795
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 3 in
- Width
- 3 in
Details
- Fits Brand
- Hoshizaki
- Weight
- 0.4 lb
- For Use With
- Ice Machine
- Item
- Lower Hinge
Description
Allpoints 8402303
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov