Shop ALLPOINTS
See all product information
Create Account
8402570 Fan Motor Assembly, W/ Bracket, Condenser For Traulsen
Mfr # 8402570
Zoro # G004880537
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Weight
3.2 lbs
Fits Brand
Traulsen
Length
8 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8402570
- Zoro #
- G004880537
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Length
- 8 in
- Height
- 12 in
Details
- Weight
- 3.2 lbs
- Item
- Motor
- Fits Brand
- Traulsen
Description
Allpoints 8402570
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA