Shop ALLPOINTS
See all product information
Create Account
8407906 Proximity Switch For Hoshizaki Of America
Mfr # 8407906
Zoro # G604888964
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ice Machine
Length
4 in
Weight
0.3 lb
Fits Brand
Hoshizaki
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8407906
- Zoro #
- G604888964
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Ice Machine
- Weight
- 0.3 lb
- Fits Brand
- Hoshizaki
- Item
- Proximity Switch
Description
Allpoints 8407906