Shop ALLPOINTS
See all product information
Create Account
881321 Filter Drier - Liquid Line, For Emerson Radio Corp
Mfr # 881321
Zoro # G104881199
product price:Â
$
86.75
/ea
Key Features
Length
7 in
Weight
1.2 lbs
Fits Brand
Emerson Radio Corp
Height
3 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 881321
- Zoro #
- G104881199
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Height
- 3 in
- Width
- 7 in
Details
- Item
- Filter
- Weight
- 1.2 lbs
- Fits Brand
- Emerson Radio Corp
Description
parker liquid line filter drier- gold label 1/4" odf solder model 082s compatible with all commercially available refrigerants
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov