Shop ALLPOINTS
See all product information
Create Account
881329 Filter Drier - Liquid Line, For Emerson Radio Corp
Mfr # 881329
Zoro # G604881743
product price:Â
$
92.15
/ea
Key Features
Length
7 in
Fits Brand
Emerson Radio Corp
Width
7 in
Height
3 in
Weight
1.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 881329
- Zoro #
- G604881743
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Width
- 7 in
- Height
- 3 in
Details
- Fits Brand
- Emerson Radio Corp
- Weight
- 1.5 lbs
- Item
- Filter
Description
parker liquid line filter drier- gold label 3/8" sae male flare model 163 compatible with all commercially available refrigerants
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov