Shop ALLPOINTS
See all product information
Create Account
881377 Valve Body - Expansion Valve For Parker Hannifin
Mfr # 881377
Zoro # G604887240
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Fits Brand
Parker Hannifin
Weight
0.8 lb
Width
4 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881377
- Zoro #
- G604887240
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Parker Hannifin
- Weight
- 0.8 lb
- Item
- Valve
Description
"c" balanced port, 1/4 thru 1/2 nominal tons