Shop ALLPOINTS
Create Account
Caster, Stem (5", Gry)
Mfr # 1201090
Zoro # G904873080
product price:Â
$
81.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1201090
- Zoro #
- G904873080
- UPC #
- -
- Country of Origin
- United States
Description
color: gray material: plastic hub | rubber wheel width: 3/8" axle bolt | 1 1/4" wheel load capacity: 1000 lb per set of 4 load height: 6 1/8" wheel diameter: 5" outer diameter: 1" tubing caster type: stem | swivel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov