Handle, Hot, Central Brass

  • Mfr # 1091004
  • Zoro # G704971399
product price: 
$
34.55
/ea
Sold in multiples of 3 for $103.65

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1091004
Zoro #
G704971399
UPC #
-
Country of Origin
United States

Description

material: zinc length: 2 1/2" | 64 mm height: 1 1/8" | 29 mm outer diameter: 1 1/2" | 38 mm includes: (1) 10-32 x 3/8" l phillips head screw plating: chrome-plated type: hot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews