Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Allpoints Surface Cleaner, 1Gal Btl , 75% Iso Alc 8015327

Surface Cleaner, 1Gal Btl , 75% Iso Alc (Discontinued)

  • Mfr # 8015327
  • Zoro # G003526795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8015327
Zoro #
G003526795
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Height
11.75 in
Width
6.12 in

Details

Item
Surface Cleaner
Container Type
Bottle
Features
75% of Isopropyl Alcohol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.