
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2501003
Zoro #
G002239924
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Length
2.50 in
Width
1.75 in
Details
Item
Thermostat
Features
2-1/2 in Screw Center
Material
Bi-Metal
Temp. Range (F)
525° F
Description
Height: 1 1/2" ;Temperature Range: 274 C | 525 F ;Screw Centers: 2 1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.