
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2801934
Zoro #
G702246895
UPC #
-
Country of Origin
China
Dimensions
Height
3 in
Width
3.25 in
Depth
5 in
Details
Item
Trigger
Material
Plastic
Color
White
Description
Color: White ;Material: Plastic ;Length: 5" | 127 Mm ;Inner Diameter: 1/4" | 6 Mm ;Outer Diameter: 3 1/8" | 79 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.