This item is Discontinued.

This item is Discontinued.
Naturesmart Mouse Pad, Turtle Design (Discontinued)
Mfr #
31425
Zoro #
G5429518
UPC # 035286314251
Country of Origin Taiwan, Province of China
Category Mouse Pads & Wrist Rests
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31425
- Zoro #
- G5429518
- UPC #
- 035286314251
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 8.50"
- Length
- 8"
- Height
- 0.10"
- Overall Length
- 8 3/4 in
- Overall Depth
- 8 in
- Thickness
- 0.1 in
- Wire Rope Length
- 8 3/4 in
Details
- Item
- Mouse Pad
- Pad Type
- Mouse Pad
- Color
- Multicolor
- Design
- Turtle
- Material
- Rubber
- Features
- Comfortable, Glue-free, PVC Free, Eco-friendly, Non-skid Base, Soft
- Product Type
- Mouse Pad
- Theme
- Turtle
- Cover Material
- Cloth/Rubber
- Base Material
- Rubber
Description
Mouse Pad, Multicolor, Turtle Design, Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.