Allsource
Standard Glove, 7" x 24", PR
- Zoro #: G5007549
- Mfr #: 41515
Hover or click to zoom Tap to zoom
Key Features
- For Use With Grainger Item Number: 48ME53, 48ME54
- Fits Brand: Allsource
- Item: Standard Glove, 7" x 24"
- For Use With Mfr. Model Number: 41200, 41800
- Product Type: Standard Glove, 7" x 24"
$63.11
Subtotal: $63.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Allsource #41515 Specifications
- Zoro #: G5007549
- Mfr #: 41515
- For Use With Grainger Item Number: 48ME53, 48ME54
- Fits Brand: Allsource
- Item: Standard Glove, 7" x 24"
- For Use With Mfr. Model Number: 41200, 41800
- Product Type: Standard Glove, 7" x 24"
- Country of Origin (subject to change): China
Description
Item Standard Glove, 7 In. x 24 In., For Use With Grainger Item Number 48ME53, 48ME54, For Use With Mfr. Model Number 41200, 41800, Fits Brand Allsource, 1 Pair
Reviews of Allsource #41515
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLSOURCE Viewing Window Underlay, PK5 41915
- ALLSOURCE Tungsten Carbide Nozzle, 6mm 4150066
- ALLSOURCE Premium Glove, 7" x 33", PR 40249
- ALLSOURCE Dust Collector Filter 4150029
- ALLSOURCE Nozzle, 6mm, PK3 41911
- ALLSOURCE Ballast for Lamp, 48ME53 and 48ME54 41870
- AMERICAN HAWK INDUSTRIAL Sandblast Glass Window Replacement 25.25"x10.25" 2006
- ECONOLINE 16 In. Trap Door Spring 11601
- ECONOLINE ABRASIVE PRODUCTS Econoline Rubber Diaphragm 411157
- ECONOLINE Cabinet Floor, For Use With Mfr. Model Number: 101694G-A, 101694G-A 201345-62
- ALC KEYSCO FILTER BAGSF4 ALC40267SM
- Allsource Blast Cabinet Parts