Shop ALLSTAR PERFORMANCE
Create Account
ALL10119 Aluminum Toe Plates; Pack of 2
- Mfr # ALL10119
- Zoro # G804047680
product price:Â
$
92.69
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
- ALL10119
- Zoro #
- G804047680
- UPC #
- 848238000573
- Country of Origin
- China
Description
Aluminum plates simplify setting of toe-in and toe-out. Plates fit against outside edges of tires. Using two tape measures measure the distance front and rear, between plates. The difference in tape readings is the toe setting. Deluxe plates have radiused edges, slots for narrow and wide tape measures and are 9" tall x 23" wide to work with vehicles with smaller wheel openings. Standard plates are 1/2" thick, 11" tall x 32" wide and work well for vehicles with larger wheels and wheel openings.
Features- Aluminum Toe Plates
- Precise manufacturing and high-grade materials
- Pack of 2