Shop ALLSTAR PERFORMANCE
Create Account
ALL22400 10 ft. x 24 in. Plastic Roll; Black
- Mfr # ALL22400
- Zoro # G204075504
product price:Â
$
56.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL22400
- Zoro #
- G204075504
- UPC #
- 848238014495
- Country of Origin
- China
Description
Our products are assured for reliability and durability which has high quality and standard.
Features- Made from high quality HDPE plastic
- It is the perfect material for use with spoilers, skirts, body patchwork and much more
- Color: Black
- Pre Cut Length: 10'
- Size: 10 ft. x 24 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.