ALL22640 6 x 6 in. Floor Plates; Pack of 6

  • Mfr # ALL22640
  • Zoro # G604170717
product price: 
$
57.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ALL22640
Zoro #
G604170717
UPC #
848238015195
Country of Origin
China

Description

Bolt or weld these steel plates to the floor pan as required by most sanctioning bodies when installing roll bars into unibody cars. Increase the structural integrity and provide a solid mounting point for the roll bar. 6" x 6" plates are 1/8" (.125") thick and may also be used for a variety of other uses including fabricating brackets or mounts.

Features
  • Floor Plates
  • Precise manufacturing and high-grade materials
  • Stringently tested with the highest quality standards
  • Pack of 6
Specifications
  • Size: 6 x 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews