Shop ALLSTAR PERFORMANCE
Create Account
ALL26190 1.625 in. Aluminum Restrictor Plate Inserts with 0.5 in. Restrictor Plate; Natural - Set of 4
- Mfr # ALL26190
- Zoro # G504074931
product price:Â
$
63.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL26190
- Zoro #
- G504074931
- UPC #
- 848238085938
- Country of Origin
- China
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- 1.625 in. Aluminum Restrictor Plate Inserts with 0.5 in. Restrictor Plate
- Set of 4
- Color: Natural
- Thickness: 1/4 in.
- Inside Diameter: 1.690 in.
- Tapered: No
- Material: Aluminum
- Finish: Natural
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.