Shop ALLSTAR PERFORMANCE
Create Account
ALL30109 26 in. Radiator Fan Shroud - Natural
- Mfr # ALL30109
- Zoro # G304169189
product price:Â
$
116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL30109
- Zoro #
- G304169189
- UPC #
- 848238018387
- Country of Origin
- China
Description
Features
- Allows fan to pull more air through the radiator for increased cooling
- Aluminum and impact-resistant plastic shrouds fit fans
- Radiator size reference is based on outside tank dimension
- Fan shrouds provide increased cooling
- 26" Allstar Radiator
- Fan Shroud Finish: Natural
- Fan Shroud Material: Aluminum/Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.