Shop ALLSTAR PERFORMANCE
Create Account
ALL42151 3 in. x 10 ft. Brake Duct Hose - Black; 300 deg
- Mfr # ALL42151
- Zoro # G303952102
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL42151
- Zoro #
- G303952102
- UPC #
- 848238022131
- Country of Origin
- China
Description
Features
- These high-temp hoses direct air from front mounted air ducts to spindle ducts for brake cooling
- They are extremely flexible and pliable
- A spring steel wire support to help prevent hose collapse during use
- Hose is flexible
- A non-kink design, and directs air from the front ducts to the spindle ducts
- Color: Black
- Degree: 300 deg
- Size: 3" x 10'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.