ALL46310-60 60 in. No. 3 Braided Steel Lines with Two -4 Stright Ends
- Mfr # ALL46310-60
- Zoro # G604074985
product price:Â
$
50.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL46310-60
- Zoro #
- G604074985
- UPC #
- 848238068221
- Country of Origin
- China
Description
Features
- Lines with Two -4 straight end and one -4 straight on the other end
- The inner PTFE hose is compatible with all brake fluids
- The braided stainless steel outer covering resists abrasion and corrosion
- Ideal for use where bending and flexing occur
- More durable than rubber hose
- Lengths stated are overall end to end including fittings
- Hose End 1: -4 AN
- Hose End 2: -4 AN
- Hose End 1 Angle: Straight
- Hose End 2 Angle: Straight
- Length: 60"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.