Shop ALLSTAR PERFORMANCE
Create Account
ALL50131 0.25 in. Union Inverted Flare Nut for 0.43 in.-24 Line; Natural
- Mfr # ALL50131
- Zoro # G104074751
product price:Â
$
31.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL50131
- Zoro #
- G104074751
- UPC #
- 848238026177
- Country of Origin
- China
Description
Features
- An inverted flare fitting is a common standard brake fitting
- Designed to withstand the high pressures found in braking systems
- Carries a large selection of quality fittings to meet your plumbing needs
- Finish: Natural
- Fitting Material: Brass
- Fitting Angle: Straight
- Fitting: 0.43 in.-24
- Size: 0.25 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.