ALL56116 3 in. Coil Spring Spacer; Black
- Mfr # ALL56116
- Zoro # G904075651
product price:Â
$
46.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL56116
- Zoro #
- G904075651
- UPC #
- 848238029420
- Country of Origin
- China
Description
Spacer for 5" racing spring welds into spring pocket enabling chassis adjustments to street stock and other race cars that are not allowed to use weight jack bolts or threaded adjusters. 3" Tall spacer may be cut to desired height before installation. Use coil shim spacers all56120 and all56121 to make chassis adjustments.
Specifications- Color: Black
- Material: Steel
- Spacer: 3"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.