Shop ALLSTAR PERFORMANCE
Create Account
ALL56720 1.12 Dia. 0.75 in. Threads 20 in. Aluminum Hex Suspension Tube
- Mfr # ALL56720
- Zoro # G104061744
product price:Â
$
51.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL56720
- Zoro #
- G104061744
- UPC #
- 848238031805
- Country of Origin
- China
Description
Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
Hex tubes are easily installed and adjusted. Commonly used on steering components or trailing arms. Black anodized for appearance and corrosion resistance.
Features- High quality construction and durability
- Variety of styles for every type of accessory
- Diameter: 1.12"
- Material: Aluminum
- Length: 20"
- Thread: 0.75"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.