ALL60221 1.5 in. Clamp on Shock Bracket
- Mfr # ALL60221
- Zoro # G404047769
product price:Â
$
55.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL60221
- Zoro #
- G404047769
- UPC #
- 848238060836
- Country of Origin
- China
Description
Features
- Clamp-on shock brackets mount standard and coil-over shocks with 1/2" I.D. inner bushings
- Easily add additional mount or pivot mount as needed when experimenting or trying different set-ups
- Standard brackets position the shock approximately 1" below the chassis tubing
- Drop mount brackets position the shock approximately 2-1/2" below the chassis tubing
- Brackets are mounting hardware with nyloc locking nuts
- Shock Mounting Bracket Finish: Black powdercoated
- Shock Mounting Bracket Material: Steel
- Axle Tube Diameter: 1.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.