Shop ALLWAY
Create Account
Tool MP PS2 Master Painter 12 in. Paint Trim Guard
- Mfr # 846376
- Zoro # G803772415
product price:Â
$
31.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 846376
- Zoro #
- G803772415
- UPC #
- -
- Country of Origin
- China
Description
Features
- Paint trim guard
- Size - 12 in.
- Stainless steel metal edge trim guard
- Use as a trimmer
- edger and straight edge.
- Dimension - 12 x 2.76 x 0.45 in.
- Item Weight - 0.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.