Shop ALLWAY

Tools 12in. Long Wall Stripper WPS

  • Mfr # 37064072001
  • Zoro # G203770103

product price: 
$
41.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37064072001
Zoro #
G203770103
UPC #
37064072001
Country of Origin
China

Description

  • Wall covering stripper
  • Snap on blade guard
  • Locks and unlocks without a screwdriver
  • Aluminum head
  • 4" wide blade
  • 12" overall
  • Carded
  • Length: 15
  • Width: 1.13
  • Height: 4.88
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.