Shop ALLWAY

Tools 25 Piece 18MM Snap-Off Neon Knife Bucket K7-25

  • Mfr # 37064070502
  • Zoro # G603893532

product price: 
$
74.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37064070502
Zoro #
G603893532
UPC #
37064070502
Country of Origin
China

Description

  • Contains twenty five 18 mm, 7 point, snap off knives
  • Cello-bagged and bar coded
  • Assorted neon colors
  • 25 pieces
  • Length: 21.75
  • Width: 16.37
  • Height: 14.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.