Tools PS1 24" Paint Shield Labelled

  • Mfr # 1593011
  • Zoro # G103717611
product price: 
$
105.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1593011
Zoro #
G103717611
UPC #
37064100032
Country of Origin
China

Description

  • Paint shield
  • Stainless steel edge trim guide
  • Straight edge
  • 24"
  • Length: 24
  • Width: 0.31
  • Height: 3.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews