16 oz Solid Wire Solder 0.13 in. D Tin/Lead 40/60 1 pc

  • Mfr # AM13406
  • Zoro # G605271918
product price: 
$
43.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AM13406
Zoro #
G605271918
UPC #
31427134061
Country of Origin
Mexico

Description

Leaded solders are suitable for a number of General Purpose applications. These products are safe to use with any of their Fluxes. Please note that General Purpose solder can't be used for Plumbing applications.
  • • Suited for joining copper and most copper alloys, lead, nickel alloys and steel
  • • Made from 40% tin / 60% lead materials
  • • Safety and durable wires

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews