This item is Discontinued.

Alpha Systems Alpha System VB28547WCD 28 x 54 x 7 in. Fresh Water Tank VB28547WCD

Alpha System VB28547WCD 28 x 54 x 7 in. Fresh Water Tank (Discontinued)

  • Mfr # VB28547WCD
  • Zoro # G604168325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VB28547WCD
Zoro #
G604168325
UPC #
846732050421
Country of Origin
China

Description

Alpha's revolutionary blow molded fresh water tanks are the most reliable in the industry. The uniform thickness of the tanks makes them much more durable than the traditional rotational molded and thermoformed varieties. Alpha Systems blow-molded High Density Polyethylene(HDPE) tanks are an integral component to all recreational vehicles. These RV freshwater tanks (potable water) have standard configurations with the option to customize fittings. Alpha tanks are built to standards specified by IAPMO.

Specifications
  • Color: Cement
  • Length: 3'
  • Dimension: 28 x 54 x 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.