This item is Discontinued.

This item is Discontinued.
Cable Sleeve, 1/4 in Inside Dia., Polyester, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G120NF14 BK002
- Zoro #
- G1397244
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Inside Diameter
- 1/4 in
Details
- Item
- Cable Sleeve
- Material of Construction
- Polyester
- Color
- Black
- Standards
- UL UZKX2; CSA 5836 01; MIL-I-631; UL VW-1
- Military Spec
- MIL-I-631D
- Wall Type Single Or Dual
- Single Wall
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.