This item is Discontinued.
This item is Discontinued.
Disposable Pants, Multi-Layer Non-Woven Laminate, 103 g/sq m, Taped/Welded, Elastic Ankle, Green (Discontinued)
Mfr #
G40T301
Zoro #
G703753415
UPC # 20076490065328
Country of Origin China
Category Disposable Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- M
- Maximum Waist Size
- 36 in
- Minimum Height
- 67 in
- Minimum Waist Size
- 33 in
- Maximum Height
- 69 in
- Height - Maximum
- 69 in
- Height - Minimum
- 67 in
- Waist Size - Maximum
- 36 in
- Waist Size - Minimum
- 33 in
- Named Size
- M
- Fits Chest Size
- Silicone Free
Description
Disposable Pants, Ankle Closure Elastic, Anti-Static No, Color Green, Federal 209E Cleanroom Class Not Rated, Hazard Type Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 67 in, High-Visibility No, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Spray, Liquid Tight Yes, Material Multi-Layer Non-Woven Laminate, Material Weight 103 g/sq m, Named Size M, Number of Pockets 0, Seam Style Taped/Welded, Series AlphaTec, Specialized Hazard Type Bloodborne Pathogens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.