This item is Discontinued.

Ansell Disposable Pants, Multi-Layer Non-Woven Laminate, 103 g/sq m, Taped/Welded, Elastic Ankle, Green G40T301

This item is Discontinued.

Ansell

Disposable Pants, Multi-Layer Non-Woven Laminate, 103 g/sq m, Taped/Welded, Elastic Ankle, Green (Discontinued)

Mfr # G40T301
Zoro # G003753412
UPC # 20076490065311
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G40T301
Zoro #
G003753412
UPC #
20076490065311
Country of Origin
China
Item
Disposable Pants
Color
Green
Material
Multi-Layer Non-Woven Laminate
Waist Closure
Elastic
Seam Style
Taped/Welded
Number of Pockets
0
Hazard Protection Type
Light Non-Flammable Liquid Splash, Light Non-Flammable Liquid Spray, Particulates
Ankle Closure
Elastic
Material Weight
103 g/sq m
Material Performance
Light Duty
Series
AlphaTec
Standards
CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Attached Hood
No
Liquid Tight
Yes
Protection Type
Chemical
Wrist Closure
Elastic
Includes Slip Resistant Sole
No
Anti-Static
No
Includes Thumb Loops
No
Gas Tight
No
Reduced Spray
Yes
Brand and Series
AlphaTec 4000 301
Features
Silicone Free
Packaging
Individually Packaged
Includes Outer Boot Flaps
No
Spray Tight
Yes
Pathogen & Chemical Ratings
ASTM F1671
Garment Style
Pants
Sterile/Non-Sterile
Non-Sterile
High-Visibility
No
Liquid Dispersal Type
Splash, Spray
Federal 209E Cleanroom Class
Not Rated
Sterilization Status
Non-Sterile
Specialized Hazard Type
Bloodborne Pathogens
Shell Material
Multi-Layer Non-Woven Laminate
Wire Color
Green
Traction Material
Multi-Layer Non-Woven Laminate

Dimensions

Size
S
Maximum Waist Size
33 in
Minimum Waist Size
29 in
Maximum Height
67 in
Minimum Height
65 in
Height - Maximum
67 in
Waist Size - Minimum
29 in
Named Size
S
Waist Size - Maximum
33 in
Height - Minimum
65 in
Fits Chest Size
Silicone Free

Description

Disposable Pants, Ankle Closure Elastic, Anti-Static No, Color Green, Federal 209E Cleanroom Class Not Rated, Hazard Type Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 65 in, High-Visibility No, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Spray, Liquid Tight Yes, Material Multi-Layer Non-Woven Laminate, Material Weight 103 g/sq m, Named Size S, Number of Pockets 0, Seam Style Taped/Welded, Series AlphaTec, Specialized Hazard Type Bloodborne Pathogens

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.