This item is Discontinued.

Ansell Disposable Pants, Multi-Layer Non-Woven Laminate, 103 g/sq m, Taped/Welded, Elastic Ankle, Green G40T301

This item is Discontinued.

Ansell

Disposable Pants, Multi-Layer Non-Woven Laminate, 103 g/sq m, Taped/Welded, Elastic Ankle, Green (Discontinued)

Mfr # G40T301
Zoro # G403753364
UPC # 20076490065342
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G40T301
Zoro #
G403753364
UPC #
20076490065342
Country of Origin
China
Item
Disposable Pants
Color
Green
Material
Multi-Layer Non-Woven Laminate
Waist Closure
Elastic
Seam Style
Taped/Welded
Number of Pockets
0
Hazard Protection Type
Light Non-Flammable Liquid Splash, Light Non-Flammable Liquid Spray, Particulates
Ankle Closure
Elastic
Material Weight
103 g/sq m
Material Performance
Light Duty
Reduced Spray
Yes
Includes Slip Resistant Sole
No
Attached Hood
No
Wrist Closure
Elastic
Standards
CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Anti-Static
No
Protection Type
Chemical
Pathogen & Chemical Ratings
ASTM F1671
Packaging
Individually Packaged
Includes Outer Boot Flaps
No
Series
AlphaTec
Spray Tight
Yes
Brand and Series
AlphaTec 4000 301
Features
Silicone Free
Includes Thumb Loops
No
Gas Tight
No
Liquid Tight
Yes
Garment Style
Pants
Sterile/Non-Sterile
Non-Sterile
High-Visibility
No
Federal 209E Cleanroom Class
Not Rated
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash, Spray
Specialized Hazard Type
Bloodborne Pathogens

Description

Disposable Pants, Ankle Closure Elastic, Anti-Static No, Color Green, Federal 209E Cleanroom Class Not Rated, Hazard Type Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 71 19/32 in, High-Visibility No, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Spray, Liquid Tight Yes, Material Multi-Layer Non-Woven Laminate, Material Weight 103 g/sq m, Named Size XL, Number of Pockets 0, Seam Style Taped/Welded, Series AlphaTec, Specialized Hazard Type Bloodborne Pathogens

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.