This item is Discontinued.
This item is Discontinued.
Shoe Covers, Non-Woven Laminate, Yellow, Slip Resistant Sole: No , Universal (Discontinued)
Mfr #
Y30W400
Zoro #
G103753428
UPC # 20076490064840
Country of Origin China
Category Disposable Shoe Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y30W400
- Zoro #
- G103753428
- UPC #
- 20076490064840
- Country of Origin
- China
Dimensions
- Size
- Universal
- Named Size
- Universal
- Overall Height
- 4 in
- Shoe and Boot Cover Height Range
- Ankle
- Womens Shoe Size - Maximum
- Not Available
- Mens Shoe Size - Maximum
- 12
- Womens Shoe Size - Minimum
- Not Available
- Mens Shoe Size - Minimum
- 8
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color Yellow, FDA Compliant No, Federal 209E Cleanroom Class Not Applicable, Includes Slip Resistant Sole No, ISO Cleanroom Class Not Rated, Liquid Dispersal Type Splash, Spray, Material Non-Woven Laminate, Mens Shoe Size - Maximum 12, Mens Shoe Size - Minimum 8, Metal Detectable No, Overall Height 4 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Welded, Series AlphaTec 3000, Specialized Hazard Type Bloodborne Pathogen-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.