Disposable Boot Covers, Microporous Polypropylene Laminate, White, Slip Resistant Sole: No , Regular
- Mfr # W20B406
- Zoro # G403753401
product price:Â
$
568.99
/pk of 200, $2.84/ea
Free Shipping & Returns
Key Features
Material
Microporous Polypropylene Laminate
Named Size
Regular
Includes Slip Resistant Sole
No
Color
White
Closure Type
Elastic, Tie
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W20B406
- Zoro #
- G403753401
- UPC #
- 20076490063683
- Country of Origin
- Sri Lanka
Dimensions
- Named Size
- Regular
- Overall Height
- 16 in
- Size
- Regular
- Shoe and Boot Cover Height Range
- Mid-Calf
- Fits Shoe Size
- 8 to 12
- Shoe Size Maximum
- 12
- Shoe and Boot Cover Size
- 10, 11, 12, 8, 9
- Shoe Size Minimum
- 8
- Mens Shoe Size - Maximum
- 12
- Mens Shoe Size - Minimum
- 8
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Tie, Color White, FDA Compliant Yes, Federal 209E Cleanroom Class Not Applicable, Hazard Type Hazardous Liquids, Includes Slip Resistant Sole No, ISO Cleanroom Class Not Rated, Liquid Dispersal Type Spray, Material Microporous Polypropylene Laminate, Mens Shoe Size - Maximum 12, Mens Shoe Size - Minimum 8, Metal Detectable No, Overall Height 16 in, Packaging Bulk, Product Type Boot Cover, Seam Style Bound, Series AlphaTec 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.