This item is Discontinued.

This item is Discontinued.
Alpine 450-GRY 9 in. Single-Roll Jumbo Bath Tissue Dispenser - Gray (Discontinued)
Mfr #
450-GRY
Zoro #
G703896358
UPC # 815236018947
Country of Origin China
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 450-GRY
- Zoro #
- G703896358
- UPC #
- 815236018947
- Country of Origin
- China
Description
Toilet tissue dispenser accommodates any brand or quality of 9 in. jumbo bath tissue with a minimum 2.5’’ core diameter. Made of durable ABS plastic, it has a rounded top that prevents it from being used as a shelf to minimize abuse and extend the product ft. s life. Features lock to help prevent tampering and vandalism.
Features- Lock to help prevent tampering and vandalism
- Rounded top prevents it from being used as a shelf to minimize abuse
- Equipped with a clear window on the dispenser fts front to monitor fill level
- Color: Gray
- Size: 9 in.
- Weight: 1 lbs