This item is Discontinued.

This item is Discontinued.
42" Stainless Steel Safety Grab Bar, 45.8" L, 304 Stainless Steel, Brushed (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484-42
- Zoro #
- G6266496
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 45.8"
- Width
- 3.15"
- Height
- 3.15"
- Bar Length
- 42"
Details
- Finish
- Brushed
- Material
- 304 Stainless Steel
- Standards
- ADA Compliant
- Dia
- 1-1/4"
- Mounting Type
- Wall Studs
- Item
- 42" Stainless Steel Safety Grab Bar
- Features
- Mounts at any Angle to Accommodate Multiple Uses; Flange-Covered Mounting Hardware for a Clean, Professional Appearance; Clean Sleek Look that Goes with any Decor
Description
With 234,000 bathroom injuries a year suffered by people of all ages, installing an Alpine Industries' Stainless Steel Safety Grab Bar in your home, office, or public restroom can ease any anxiety about bathroom fall accidents. The brushed 304 stainless steel, 1.25" diameter grab bar is easily gripped significantly enabling you to transition from sitting to standing safely and securely. A matching stainless steel brushed flange conceals mounting plates for a clean look. All grab bars should be securely mounted to wall studs following included instructions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.