
9’’ Single-Roll Jumbo Bath Tissue Dispenser, White (Discontinued)
- Mfr # 450-WHI
- Zoro # G5982786
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-WHI
Zoro #
G5982786
UPC #
-
Country of Origin
China
Dimensions
Dispenser Height
3.5 in
Dispenser Width
6.91 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Color
White
Description
The Alpine Industries Plastic Toilet Tissue Dispenser is ideal for high traffic restrooms in foodservice facilities, heath care facilities, commercial office buildings and more. Can accommodate any brand or quality jumbo 9” bath tissue roll with a minimum 2.5” core diameter. Made of durable ABS plastic, it has a rounded top that prevents use as a self to minimize abuse and extend the product’s life, and also features a lock to prevent tampering or vandalism
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.