LED Christmas Tree Solar Stake 40 in. Pathway Decor

  • Mfr # QLP352ABB
  • Zoro # G405273198
product price: 
$
11.45
/ea
Sold in multiples of 16 for $183.20

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QLP352ABB
Zoro #
G405273198
UPC #
821559474803
Country of Origin
China

Description

Accent your holiday decor with the Solar Fiber Optic Christmas Tree Garden Stake with Motion Colored LED Lights. The patented stake features a shaft with a motion LED light that flows up and down in a playful manner. The energy-efficient light illuminates your outdoor space for up to 8 hours on a full solar charge. Select from white or green or use both to provide a festive light display. Place the stake wherever you want to add a festive touch or use several to line walkways and driveways. Made of sturdy material for long-lasting use. The stake measures 6"L x 6"W x 40"H and includes a one-year manufacturer's warranty from date of purchase.


  • • BEAUTIFUL HOLIDAY STAKES: Enchanting fiber optic Christmas Tree stake create a festive look
  • • COLORFUL LIGHT: The patented stake features a shaft with a motion LED light that flows up and down in a playful manner
  • • SOLAR POWERED: Energy-efficient light works up to 8 hours on a full solar charge
  • • DURABLE: Constructed of a durable plastic to enjoy for many holiday seasons to come
  • • OVER 3FT TALL: Measures 6"l x 6"w x 40"h, and includes a one-year manufacturer's warranty from date of purchase
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews